Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Remke Industries Fittings
LN-400
Remke Industries Fittings
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
LN-400 |
| Manufacturer |
Remke Industries |
| Family Series |
Remke Industries Fittings |
| Description |
Locknut, 4in.NPT, Steel |
| Trade Size |
4 " |
| Composition |
Metallic |
| Hazardous Location |
No |
| Net Weight |
0.225 lbs |
| Gross Weight |
0.225 lbs |
LN-400
Remke Industries Fittings