LN106-1
Steel City, a T & B Brand Fittings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LN106-1

Steel City, a T & B Brand Fittings

LN106-1

Steel City, a T & B Brand Fittings
2 LOCKNUT,RGD/IMC,STL-ZINC PLD,EA
MFG Item Number
LN106-1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Fittings, Series
Item #
LN106-1
2 LOCKNUT,RGD/IMC,STL-ZINC PLD,EA

Series Information

Specifications

Specifications
Manufacturer Part Number LN106-1
Manufacturer Steel City, a T & B Brand
Family Series Steel City, a T & B Brand Fittings
Description 2 Inch, Steel Locknut-Zinc Plated, For Use with Rigid/IMC Conduit, Bag of 1
Conduit/Cable Type Standard
Trade Size 2 "
Material None
Protection Rating Indoor, Outdoor
Hazardous Location No
Type Standard
Grounding No
Net Weight 0.0775 lbs
Gross Weight 0.08 lbs
Alternatives
16
16
Eaton's Crouse-Hinds series Fittings
LN106
LN106
Steel City, a T & B Brand Fittings
146-TB
146-TB
Thomas & Betts Fittings