LN106
Steel City, a T & B Brand Fittings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LN106

Steel City, a T & B Brand Fittings

LN106

Steel City, a T & B Brand Fittings
2 IN LOCKNUT,RGD/IMC,STL-ZINC PLD
Item Number
LN106
MFG Item Number
LN 106
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Fittings, Series
Item #
LN106
2 IN LOCKNUT,RGD/IMC,STL-ZINC PLD

Series Information

Specifications

Specifications
Manufacturer Part Number LN 106
Manufacturer Steel City, a T & B Brand
Family Series Steel City, a T & B Brand Fittings
Description 2 Inch, Steel Locknut-Zinc Plated, For Use with Rigid/IMC Conduit
Conduit/Cable Type Standard
Trade Size 2 "
Material None
Protection Rating Indoor, Outdoor
Hazardous Location No
Type Standard
Grounding No
Approvals UL
Net Weight 0.07 lbs
Gross Weight 0.07 lbs
Alternatives
146SL
146SL
Thomas & Betts Fittings, 140SL Series Series
16
16
Eaton's Crouse-Hinds series Fittings
LN-200
LN-200
Remke Industries Fittings
146-TB
146-TB
Thomas & Betts Fittings