LP-CC-2.250
Eaton's Bussmann series Fuses, LP-CC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LP-CC-2.250 Eaton's Bussmann series Fuses, LP-CC Series, LOW PEAK CC TIME DELAY

MFG Item Number
LP-CC-2-1/4

LP-CC-2.250 Eaton's Bussmann series Fuses, LP-CC Series, LOW PEAK CC TIME DELAY

MFG Item Number
LP-CC-2-1/4
Item Number
LP-CC-2.250
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Fuses, LP-CC Series
Item #
LP-CC-2.250
LOW PEAK CC TIME DELAY

LP-CC Series Information

  • 0.5~30 Amps
  • 600VAC
  • Time Delay
  • Rejection Type Cartridge
  • UL, CSA, CE Approvals
Bussmann LP‑CC series fuses are an all‑purpose solution meeting most protection requirements up to 30 Amps. These fuses provide faster response to damaging short‑circuit currents and higher interruping rating than mechanical overcurrent protective devices.

  • Superior Motor Protection
  • Unique Yellow Color
  • Very Compact Package


Specifications

Specifications
Manufacturer Part Number LP-CC-2-1/4
Manufacturer Eaton's Bussmann series
Product Series LP-CC
Family Series Eaton's Bussmann series Fuses, LP-CC Series
Description Eaton Bussmann series LP-CC fuse, Current-limiting time-delay fuse, Rejection style, 2.25 A, Dual, CC, Non-indicating, Ferrule end x ferrule end, 12 sec at 200, 20 kAIC at 300 Vdc, 200 kAIC at 600 V, Melamine tube, 10
Fuse Type UL Class CC
Current Rating 2.25 A
AC Voltage 600 V
Class CC
Characteristic Time Delay
Interrupt Rating 200 kA @ 600 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Diameter 0.41 "
Approvals CSA, UL
Net Weight 0.02 lbs
Gross Weight 0.03 lbs
Alternatives
CCMR2.25TXP
CCMR2.25TXP
Littelfuse Fuses, CCMR Series