CCMR2.25TXP

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CCMR2.25TXP Littelfuse Fuses, CCMR Series, CLASS CC DUAL ELEMENT TIME DELAY FUSE

MFG Item Number
CCMR2.25P

CCMR2.25TXP Littelfuse Fuses, CCMR Series, CLASS CC DUAL ELEMENT TIME DELAY FUSE

MFG Item Number
CCMR2.25P
Item Number
CCMR2.25TXP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, CCMR Series
Item #
CCMR2.25TXP
CLASS CC DUAL ELEMENT TIME DELAY FUSE

CCMR Series Information

  • Time Delay Fuses
  • Extremely Current Limiting
  • 200 kA Interrupting Rating
  • Ratings up to 60 Amps
The CCMR series is ideal for space saving protection of motors up to 40 hp. It was designed specifically to withstand sustained starting currents of small motors. The CCMR 60 fuse is the smallest 60 A fuse available rated at 600 V. Compared to other UL Listed fuses, Class CC fuses are the most current‑limiting, rating for rating.

Specifications

Specifications
Manufacturer Part Number CCMR2.25P
Manufacturer Littelfuse
Product Series CCMR
Family Series Littelfuse Fuses, CCMR Series
Description CLASS CC DUAL ELEMENT TIME DELAY FUSE - ROHS
Current Rating 2.25 A
AC Voltage 600 VAC
DC Voltage 300 VDC
Class CC
Approvals CE, CSA, UL
Net Weight 0.05 lbs
Gross Weight 0.05 lbs