PL Series Information
| Manufacturer Part Number | LPCBL103 |
|---|---|
| Manufacturer | Lovato |
| Product Series | PL |
| Family Series | Lovato Switches, PL Series |
| Description | Pushbutton Operator, Mom, Grn, Flush Less Contact Blocks, Carrier or Lamp |
| Illuminated | Yes |
| Operation | Momentary |
| Mounting | 22 mm |
| Operator Size (mm) | 29.5 mm |
| Bezel | Plastic Round |
| Lamp Type | LED |
| Lens/Button Shape | Round Flush |
| Operator Color | Green |
| Material | Polyamide |
| Protection Rating | IP66, IP67, IP69K |
| Approvals | CCC, cULus, EAC |
| Comments | Up to six contacts plus LED element |
| Net Weight | 0.02 lbs |
| Gross Weight | 0.025 lbs |