LPCBL103

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LPCBL103

Lovato Switches, PL Series

LPCBL103

Lovato Switches, PL Series
Pushbutton Operator, Mom, Grn, Flush
MFG Item Number
LPCBL103
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, PL Series
Item #
LPCBL103
Pushbutton Operator, Mom, Grn, Flush

PL Series Information


Videos

Specifications

Specifications
Manufacturer Part Number LPCBL103
Manufacturer Lovato
Product Series PL
Family Series Lovato Switches, PL Series
Description Pushbutton Operator, Mom, Grn, Flush Less Contact Blocks, Carrier or Lamp
Illuminated Yes
Operation Momentary
Mounting 22 mm
Operator Size (mm) 29.5 mm
Bezel Plastic Round
Lamp Type LED
Lens/Button Shape Round Flush
Operator Color Green
Material Polyamide
Protection Rating IP66, IP67, IP69K
Approvals CCC, cULus, EAC
Comments Up to six contacts plus LED element
Net Weight 0.02 lbs
Gross Weight 0.025 lbs