LR348-3/10
Block Line Reactors, LR3 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
LR348-3/10 Block Line Reactors, LR3 Series, Line-Reactor 3pct. Z
MFG Item Number
LR348-3/10

LR348-3/10 Block Line Reactors, LR3 Series, Line-Reactor 3pct. Z

MFG Item Number
LR348-3/10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Line Reactors, LR3 Series
Item #
LR348-3/10
Line-Reactor 3pct. Z

LR3 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number LR348-3/10
Manufacturer Block
Product Series LR3
Family Series Block Line Reactors, LR3 Series
Description Line-Reactor 3pct. Z
Phase 3
Enclosed No
Current Rating 10 A
Inductance 0.0022 H
Terminals Terminal Block
Mounting Surface
Approvals cULus, cURus
Net Weight 4.1888 lbs
Gross Weight 4.82 lbs
Alternatives
RLW-001103
RLW-001103
MTE Line Reactors, RLW Series
RL-01803
RL-01803
MTE Line Reactors, RL Series
RL-01202
RL-01202
MTE Line Reactors, RL Series
CRX0011BC
CRX0011BC
Hammond Power Solutions Line Reactors, Centurion Series