LR348-5/200
Block Line Reactors, LR3 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
LR348-5/200 Block Line Reactors, LR3 Series, Line-Reactor 5pct. Z
MFG Item Number
LR348-5/200

LR348-5/200 Block Line Reactors, LR3 Series, Line-Reactor 5pct. Z

MFG Item Number
LR348-5/200
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Line Reactors, LR3 Series
Item #
LR348-5/200
Line-Reactor 5pct. Z

LR3 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number LR348-5/200
Manufacturer Block
Product Series LR3
Family Series Block Line Reactors, LR3 Series
Description Line-Reactor 5pct. Z
Phase 3
Enclosed No
Current Rating 200 A
Inductance 0.000184 H
Terminals Screw Terminal
Mounting Surface
Approvals cULus, cURus
Net Weight 112.96 lbs
Gross Weight 112.96 lbs