Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LSRD-6 IDEC Lamps, LED, 6VAC/DC

MFG Item Number
LSRD-6

LSRD-6 IDEC Lamps, LED, 6VAC/DC

MFG Item Number
LSRD-6
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
LSRD-6
LED, 6VAC/DC

Series Information

Specifications

Specifications
Manufacturer Part Number LSRD-6
Manufacturer IDEC
Family Series IDEC Lamps
Description LED, 6VAC/DC
Type LED
Voltage 6 V
Net Weight 0.005 lbs
Gross Weight 0.005 lbs