LLSRK Series Information
| Manufacturer Part Number | LLSRK003 |
|---|---|
| Manufacturer | Littelfuse |
| Product Series | LLSRK |
| Family Series | Littelfuse Fuses, LLSRK Series |
| Description | RK1 fuses are extremely current-limiting fuses meaning they greatly reduce or eliminate damage to circuits and equipment under short-circuit conditions. Replacing existing Class H, K and RK5 fuses with RK1 fuses is one of the easiest ways to |
| Fuse Type | UL Class RK1 |
| Current Rating | 3 A |
| AC Voltage | 600 VAC |
| DC Voltage | 300 VDC |
| Class | RK1 |
| Characteristic | Time Delay |
| Interrupt Rating | 300 kA @ 600 V |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Cartridge |
| Body Length | 5 " |
| Diameter | 0.81 " |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0.128 lbs |