Series Information
| Manufacturer Part Number | LT100P-200 |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Fittings |
| Description | 1 Inch Straight, Non-metalic Conduit Fitting, for Liquidtight FNMC Type B, Weather Stablized Thermoplastic Material, 200 Pieces |
| Angle | Straight |
| Trade Size | 1 " |
| Grounding | No |
| Insulated Throat | No |
| Jacketed | No |
| Material | Thermoplastic |
| Composition | Non-Metallic |
| Approvals | CSA, UL |
| Net Weight | 0.22 lbs |
| Gross Weight | 0.22 lbs |