LT3400FA

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
LT3400FA Eaton Circuit Breakers, LT 3 Pole Trip Unit, 400 Amp, Fixed
MFG Item Number
LT3400FA

LT3400FA Eaton Circuit Breakers, LT 3 Pole Trip Unit, 400 Amp, Fixed

MFG Item Number
LT3400FA
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
LT3400FA
LT 3 Pole Trip Unit, 400 Amp, Fixed

Series Information

Specifications

Specifications
Family Series Eaton Circuit Breakers
Manufacturer Eaton
Manufacturer Part Number LT3400FA
Description LT 3 Pole Trip Unit, 400 Amp, Fixed Therm, Adj. Mag (UL)
Accessory Type Trip Unit
Current Rating 400 A
Approvals UL
Net Weight 2 lbs
Gross Weight 2.03 lbs