Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AUX1A1BPK Eaton Switches, Auxiliary Switch, 1A/1B (Single),
MFG Item Number
AUX1A1BPK

AUX1A1BPK Eaton Switches, Auxiliary Switch, 1A/1B (Single),

MFG Item Number
AUX1A1BPK
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
AUX1A1BPK
Auxiliary Switch, 1A/1B (Single),

Series Information

Specifications

Specifications
Manufacturer Part Number AUX1A1BPK
Manufacturer Eaton
Family Series Eaton Switches
Description Auxiliary Switch, 1A/1B (Single), Right Side Mounting Only, For Use W/ EG, JG or LG Frame
Type Auxilliary Contact
Net Weight 0.2 lbs
Gross Weight 0.21 lbs
Alternatives
AUX2A2BPK
AUX2A2BPK
Eaton Switches