LT3500FA

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LT3500FA Eaton Circuit Breakers, LT 3 Pole Trip Unit, 500 Amp, Fixed

MFG Item Number
LT3500FA

LT3500FA Eaton Circuit Breakers, LT 3 Pole Trip Unit, 500 Amp, Fixed

MFG Item Number
LT3500FA
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
LT3500FA
LT 3 Pole Trip Unit, 500 Amp, Fixed

Series Information

Specifications

Specifications
Family Series Eaton Circuit Breakers
Manufacturer Eaton
Manufacturer Part Number LT3500FA
Description LT 3 Pole Trip Unit, 500 Amp, Fixed Therm, Adj. Mag (UL)
Accessory Type Trip Unit
Current Rating 500 A
Approvals UL
Net Weight 1.775 lbs
Gross Weight 2.13 lbs