Type B Liquidtight Series Information
| Manufacturer Part Number | LTC150GY |
|---|---|
| Manufacturer | Thomas & Betts |
| Product Series | Type B Liquidtight |
| Family Series | Thomas & Betts Conduit, Type B Liquidtight Series |
| Description | Commercial Grade, Type B Liquidtight Flexible PVC Conduit, 1-1/2 Inch Conduit Size, Approved for Outdoor and Direct Burial in the US, UL Temperature Ratings - 80 Degrees C Dry, 60 Degree C Wet, 70 Degree C Oil, Oil Resistant, Voltage Rating 600V, |
| Trade Size | 1-1/2 " |
| Diameter | 1.6 " |
| Jacket Material | Polyvinyl Chloride |
| Color | Black |
| Operating Temperature | 2-221 °F |
| Special Properties | Oil Resistant |
| Conduit Type | Non-Metallic Flexible |
| Liquid Tight | Yes |
| Approvals | CSA, UL |
| Net Weight | 0.52 lbs |
| Gross Weight | 0.52 lbs |