LVD75D100H

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LVD75D100H Crydom Relays, LVD Series, 48 vdc/100 amp 24.0/23.5 v In w/pad

MFG Item Number
LVD75D100H

LVD75D100H Crydom Relays, LVD Series, 48 vdc/100 amp 24.0/23.5 v In w/pad

MFG Item Number
LVD75D100H
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, LVD Series
Item #
LVD75D100H
48 vdc/100 amp 24.0/23.5 v In w/pad

LVD Series Information

  • Low Voltage Disconnect
  • Output Ratings from 40A to100A @ 3‑75 VDC
  • Low On‑State Resistance FET Output
  • Six DC control Ranges Available for 12 and 24VDC Battery Systems
  • Compact Encapsulated Panel Mount Package

Specifications

Specifications
Manufacturer Part Number LVD75D100H
Manufacturer Crydom
Product Series LVD
Family Series Crydom Relays, LVD Series
Description 48 vdc/100 amp 24.0/23.5 v In w/pad
Mounting Panel
Status Indicator No
Auxiliary Switch No
Input Signal 23-24 VDC
Output Voltage 3-75 VDC
Nominal Output Voltage 12 VDC, 3.3 VDC, 6 VDC, 24 VDC, 48 VDC
Current Rating 100 A
Termination Screw Terminal
Integral Heat Sink Yes
MOV No
Snubber No
Net Weight 0.22 lbs
Gross Weight 0.22 lbs