Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
LW Series Information
| Manufacturer Part Number | LW1S-3C2M |
|---|---|
| Manufacturer | IDEC |
| Product Series | LW |
| Family Series | IDEC Switches, LW Series |
| Description | SEL/SWITCH 22MM 3POS MAINT GOLD DPDT SCREW TRMNL |
| Illuminated | No |
| Number of Positions | 3 |
| Mounting | 22 mm |
| Selector Function | Maintained |
| Operator Type | Knob |
| Contacts | DPDT |
| Max Voltage | 250 VAC, 250 VDC |
| Current Rating | 3 A |
| Bezel | Plastic Round |
| Terminal Type | Fingersafe Screw |
| Approvals | CE, CSA, TUV, UR |
| Protection Rating | IP65 |
| Net Weight | 0.08 lbs |
| Gross Weight | 0.1 lbs |