Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
KBIC Series Information
| Manufacturer Part Number | 9429 |
|---|---|
| Manufacturer | KB Electronics |
| Product Series | KBIC |
| Family Series | KB Electronics Drives, KBIC Series |
| Description | 9429, KBIC-120, 0-90VDC, .5 HP, Chassis, DC Drive (**Requires Horsepower Resistor**) |
| Input Current | 9 A |
| Output Armature Voltage (DC) | 90 VDC |
| Phase | 1 |
| Output Field Current (DC) | 1 A |
| Operating Temperature | 32-113 °F |
| Max Armature Current (DC) | 6 A |
| Nominal Input Voltage | 120 VAC |
| Output Field VDC | 100 VDC, 50 VDC |
| Regen | No |
| Feedback | Armature, Tachometer |
| Operator Controls | Not Available |
| Approvals | cUL, UL |
| Nominal Armature VDC | 90 VDC |
| Net Weight | 0.53 lbs |
| Gross Weight | 0.725 lbs |