Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M1900010.47 Leeson Miscellaneous, Motor Brush
MFG Item Number
M1900010.47
M1900010.47 Leeson Miscellaneous, Motor Brush
MFG Item Number
M1900010.47
Specifications
Specifications
| Manufacturer |
Leeson |
| Family Series |
Leeson Miscellaneous |
| Manufacturer Part Number |
M1900010.47 |
| Description |
Motor Brush |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.01 lbs |
M1900010.47
Leeson Miscellaneous