Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | M22-MGTA |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Switches |
| Description | Eaton M22 Emergency Stop Operator Guard Ring, 22.5 mm, IP66, NEMA 4X, 13, Rk Resistance 470 |
| Type | Guard Ring |
| Net Weight | 0.105 lbs |
| Gross Weight | 0.11 lbs |