M22-PV

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
M22-PV Eaton Switches, EM22 Series, E-STOP PUSH-PULL
MFG Item Number
M22-PV

M22-PV Eaton Switches, EM22 Series, E-STOP PUSH-PULL

MFG Item Number
M22-PV
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, EM22 Series
Item #
M22-PV
E-STOP PUSH-PULL

EM22 Series Information

  • 22.5mm Mounting Size
  • Flush or Extended Types
  • Finger‑Safe Screw Terminals
  • NEMA 1,2,3,3R,4,4X,12,13; IP65
  • UL; CSA; CE Approvals
The EM22 Series from Cutler‑Hammer is a rugged line of metal construction devices. EM22 operators are heavy‑duty zinc die‑cast plated with a corrosion resistant chromate finish. Operators are complete with a durable chrome plated metal bezel. All EM22 operators are also compatible with existing E22 contact blocks, light units, accessories and enclosures.

  • Easy to Assemble
  • Heavy‑Duty Metal Design


Specifications

Specifications
Manufacturer Part Number M22-PV
Manufacturer Eaton
Product Series EM22
Family Series Eaton Switches, EM22 Series
Description Eaton M22 modular pushbutton, M22 Modular Push-Pull Emergency stop Operator, 22.5 mm, 35 mm Pushbutton, Push -Pull, Non-illuminated, Butto Red, IP67, IP69K, NEMA 4X, 13, 100,000 Operations
Illuminated No
Mounting 22 mm
Operator Size (mm) 35 mm
Lens/Button Shape Mushroom
Operator Color Red
Protection Rating IP67, IP69K
NEMA Rating NEMA 13, NEMA 4X
Net Weight 0.1 lbs
Gross Weight 0.1 lbs