M22-R4K7
Eaton Potentiometers, M22 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M22-R4K7 Eaton Potentiometers, M22 Series, POTENTIOMETER SIL-BZL 4.7K

MFG Item Number
M22-R4K7

M22-R4K7 Eaton Potentiometers, M22 Series, POTENTIOMETER SIL-BZL 4.7K

MFG Item Number
M22-R4K7
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Potentiometers, M22 Series
Item #
M22-R4K7
POTENTIOMETER SIL-BZL 4.7K

M22 Series Information

  • Scale Markings on the Knob Allows the Operator to Be Used Without an Additional Legend Plate
  • Oversized Knob Option Available
  • Slim Design Allows for Space Saving and Simple Wiring and Installation
  • Protection Types Include IP66 and NEMA 4X, 13
  • Resistive Elements Range from 1k to 470k Ohms
Eaton's M22 potentiometers allow for a ready to use operator in a conveniently sized package. M22 potentiometers include the resistive element, instead of just a knob, and a built in legend surrounding the knob. The slim design, with integrated contacts and the range of resistances available, allows for a quick install.

Specifications

Specifications
Manufacturer Part Number M22-R4K7
Manufacturer Eaton
Product Series M22
Family Series Eaton Potentiometers, M22 Series
Description M22 Potentiometer, 22.5 mm, Knob, Bezel: Silver, Black, IP20, Quantity: 25
Resistance 4.7 kOhm
Tolerance % 10 %
Wattage 0.5 W
Number of Turns 1
Lead Type Screw Terminals
Operator Type Knob
Operator Color Black
Mounting 22 mm
Bezel Round Chrome
Approvals CE, CSA, UL
Net Weight 0.1 lbs
Gross Weight 0.1 lbs
Alternatives
MT-305B
MT-305B
ABB Potentiometers, MT Series
E61DM04K7-D111
E61DM04K7-D111
Pizzato Potentiometers, E6DM Series
E61DM04K7-D119
E61DM04K7-D119
Pizzato Potentiometers, E6DM Series
M22-R4K7-RH
M22-R4K7-RH
Eaton Potentiometers, M22 Series