M22-R4K7-RH
Eaton Potentiometers, M22 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M22-R4K7-RH Eaton Potentiometers, M22 Series, POTENTIOMETER SIL-BZL 4.7K OVERSIZED

MFG Item Number
M22-R4K7-RH

M22-R4K7-RH Eaton Potentiometers, M22 Series, POTENTIOMETER SIL-BZL 4.7K OVERSIZED

MFG Item Number
M22-R4K7-RH
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Potentiometers, M22 Series
Item #
M22-R4K7-RH
POTENTIOMETER SIL-BZL 4.7K OVERSIZED

M22 Series Information

  • Scale Markings on the Knob Allows the Operator to Be Used Without an Additional Legend Plate
  • Oversized Knob Option Available
  • Slim Design Allows for Space Saving and Simple Wiring and Installation
  • Protection Types Include IP66 and NEMA 4X, 13
  • Resistive Elements Range from 1k to 470k Ohms
Eaton's M22 potentiometers allow for a ready to use operator in a conveniently sized package. M22 potentiometers include the resistive element, instead of just a knob, and a built in legend surrounding the knob. The slim design, with integrated contacts and the range of resistances available, allows for a quick install.

Specifications

Specifications
Manufacturer Part Number M22-R4K7-RH
Manufacturer Eaton
Product Series M22
Family Series Eaton Potentiometers, M22 Series
Description Eaton M22 Potentiometer, Oversized Knob, 22.5 mm, Bezel: Silver, Black, IP20, Oversized knob, 4.7 Rk Resistance
Resistance 4.7 kOhm
Tolerance % 10 %
Wattage 0.5 W
Number of Turns 1
Lead Type Screw Terminals
Operator Type Knob
Operator Color Black
Mounting 22 mm
Bezel Round Chrome
Approvals CE, CSA, UL
Comments Oversized knob
Net Weight 0.07 lbs
Gross Weight 0.02 lbs
Alternatives
M22-R4K7
M22-R4K7
Eaton Potentiometers, M22 Series
M22S-R4K7-RH
M22S-R4K7-RH
Eaton Potentiometers, M22 Series