Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | M22-XDL-G |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Switches |
| Description | Eaton M22 pushbutton button lens, M22 Button Lens, 22.5 mm, Illuminated, Button: freen, IP67, NEMA 4X, 21, IP69K |
| Type | Lens |
| Color | Green |
| Net Weight | 0.001 lbs |
| Gross Weight | 0.02 lbs |