Series Information
| Manufacturer Part Number | M22-XL-W |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Switches |
| Description | Eaton M22 pushbutton light lens, M22 Indicating Light Lens, 22.5 mm, Flush, Illuminated, Button: White, IP67, IP69K, NEMA 4X, 21 |
| Type | Lens |
| Color | White |
| Net Weight | 0.005 lbs |
| Gross Weight | 0.01 lbs |