Galco will be closed Friday, July 3rd in observance of Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
M22-XST-D12 Eaton Switches, LEGEND PLATE INSERT
MFG Item Number
M22-XST-D12

M22-XST-D12 Eaton Switches, LEGEND PLATE INSERT

MFG Item Number
M22-XST-D12
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
M22-XST-D12
LEGEND PLATE INSERT

Series Information

Specifications

Specifications
Manufacturer Part Number M22-XST-D12
Manufacturer Eaton
Family Series Eaton Switches
Description Eaton M22 pushbutton legend plate insert, M22 Modular Pushbutton Legend Plate Insert, 22.5 mm, Inscription: HAND 0 AUTO/ D12, IP66, NEMA 4X, 13
Switch Type 3-Position Selector Switch
Legend Hand/O/Auto
Shape Insert - Rectangular
Background Color Silver
Net Weight 0.01 lbs
Gross Weight 0.01 lbs