Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | M22-XST-D12 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Switches |
| Description | Eaton M22 pushbutton legend plate insert, M22 Modular Pushbutton Legend Plate Insert, 22.5 mm, Inscription: HAND 0 AUTO/ D12, IP66, NEMA 4X, 13 |
| Switch Type | 3-Position Selector Switch |
| Legend | Hand/O/Auto |
| Shape | Insert - Rectangular |
| Background Color | Silver |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.01 lbs |