Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M2SS2-60B225
Selector Switch, 2-Pos Maint, 2/2,
MFG Item Number
M2SS2-60B225
This item cannot be canceled or returned
Description
Selector Switch, 2-Pos Maint, 2/2,
Specifications
Specifications
| Manufacturer Part Number |
M2SS2-60B225 |
| Manufacturer |
ABB |
| Family Series |
ABB Switches |
| Description |
Selector Switch, 2-Pos Maint, 2/2, Non-Ill, 22mm Mounting, Blk Knob Op, 2NO&2NC, Chrome Bezel, 5-Pos Carrier |
| Illuminated |
No |
| Number of Positions |
2 |
| Mounting |
22 mm |
| Selector Function |
Maintained |
| Operator Type |
Knob |
| Contacts |
2NO, 2NC |
| Operator Color |
Black |
| Comments |
With Carrier |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
M2SS2-60B225
ABB Switches