Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
M2SS4-10B ABB Switches, 2POS, LONG B-C, BLK, BP
MFG Item Number
M2SS4-10B

M2SS4-10B ABB Switches, 2POS, LONG B-C, BLK, BP

MFG Item Number
M2SS4-10B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
M2SS4-10B
2POS, LONG B-C, BLK, BP

Series Information

Specifications

Specifications
Manufacturer Part Number M2SS4-10B
Manufacturer ABB
Family Series ABB Switches
Description Modular Selector Switch - 2-Pos Maintained - Long handle - Black - Non-illuminated - Black plastic - No contact block
Illuminated No
Number of Positions 2
Mounting 22 mm
Selector Function Maintained
Operator Type Lever
Operator Color Black
Bezel Plastic Round
Net Weight 0.035 lbs
Gross Weight 0.04 lbs
Alternatives
M2SS5-10B
M2SS5-10B
ABB Switches
M2SS4-30B
M2SS4-30B
ABB Switches