Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M2SS4-30B ABB Switches, 2POS,LONG B-C,BLK,MTL
MFG Item Number
M2SS4-30B
M2SS4-30B ABB Switches, 2POS,LONG B-C,BLK,MTL
MFG Item Number
M2SS4-30B
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
M2SS4-30B |
| Manufacturer |
ABB |
| Family Series |
ABB Switches |
| Description |
Modular Selector Switch - 2-Pos Maintained - Long handle - Black - Non-illuminated - Chrome metal - No contact block |
| Illuminated |
No |
| Number of Positions |
2 |
| Mounting |
22 mm |
| Selector Function |
Maintained |
| Operator Type |
Lever |
| Operator Color |
Black |
| Bezel |
Metal Round |
| Net Weight |
0.0397 lbs |
| Gross Weight |
0.07 lbs |