Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M3SS2-10R ABB Switches, SELECTOR SWITCH, 3-POS (L)/C/(R),
MFG Item Number
M3SS2-10R
M3SS2-10R ABB Switches, SELECTOR SWITCH, 3-POS (L)/C/(R),
MFG Item Number
M3SS2-10R
This item cannot be canceled or returned
Description
SELECTOR SWITCH, 3-POS (L)/C/(R),
Specifications
Specifications
| Manufacturer Part Number |
M3SS2-10R |
| Manufacturer |
ABB |
| Family Series |
ABB Switches |
| Description |
SELECTOR SWITCH, 3-POS (L)/C/(R), RED, NON-ILLUM, SHORT HANDLE, 22MM MOUNTING |
| Illuminated |
No |
| Number of Positions |
3 |
| Mounting |
22 mm |
| Selector Function |
Momentary 2-Way Return-to-Center |
| Operator Type |
Knob |
| Operator Color |
Red |
| Bezel |
Plastic Round |
| Net Weight |
0.0595 lbs |
| Gross Weight |
0.035 lbs |