Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M3SS2-30R ABB Switches, Selector Switch Operator, 3-Pos Mom
MFG Item Number
M3SS2-30R
M3SS2-30R ABB Switches, Selector Switch Operator, 3-Pos Mom
MFG Item Number
M3SS2-30R
This item cannot be canceled or returned
Description
Selector Switch Operator, 3-Pos Mom
Specifications
Specifications
| Manufacturer Part Number |
M3SS2-30R |
| Manufacturer |
ABB |
| Family Series |
ABB Switches |
| Description |
Selector Switch Operator, 3-Pos Mom |
| Illuminated |
No |
| Number of Positions |
3 |
| Mounting |
22 mm |
| Selector Function |
Momentary |
| Operator Type |
Knob |
| Operator Color |
Red |
| Bezel |
Metal Round |
| Net Weight |
0.0397 lbs |
| Gross Weight |
0.055 lbs |