MA-418
Schneider Dampers, MA-400 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MA-418 Schneider Dampers, MA-400 Series, Actuator, Electric, 2Pos, SR, 120

MFG Item Number
107728

MA-418 Schneider Dampers, MA-400 Series, Actuator, Electric, 2Pos, SR, 120

MFG Item Number
107728
Item Number
MA-418
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Dampers, MA-400 Series
Item #
MA-418
Actuator, Electric, 2Pos, SR, 120

MA-400 Series Information

Specifications

Specifications
Manufacturer Part Number 107728
Manufacturer Schneider
Product Series MA-400
Family Series Schneider Dampers, MA-400 Series
Description Actuator, Electric, 2Pos, SR, 120 VAC, TB, 60 in-lb, Rotary, N1, Erie
Control Signal Two Position
Nominal Voltage 120 VAC
Rotational Stroke (Deg) 170
Torque Rating 60 lb-in
NEMA Rating NEMA 4
Approvals CSA, UL
Net Weight 8.03 lbs
Gross Weight 8.84 lbs
Alternatives
MA-418-500
MA-418-500
Schneider Dampers, MA-400 Series