Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MA1-8128 ABB Switches, ENCLOSURE SHROUD GREY
MA1-8128 ABB Switches, ENCLOSURE SHROUD GREY
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
MA1-8128 |
| Manufacturer |
ABB |
| Family Series |
ABB Switches |
| Description |
MA1-8128 Shround-Grey |
| Type |
Shroud |
| Color |
Gray |
| Net Weight |
0.051 lbs |
| Gross Weight |
0.06 lbs |