Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MA220 Meltric Plugs & Receptacles, Metal Angle, 45 Degeree, Oversized,
MA220 Meltric Plugs & Receptacles, Metal Angle, 45 Degeree, Oversized,
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Metal Angle, 45 Degeree, Oversized,
Specifications
Specifications
| Manufacturer Part Number |
MA220 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
Metal Angle, 45 Degeree, Oversized, Mounts on Oversized Box Only |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Angled Adapter |
| Comments |
New Part 796M4 |
| Net Weight |
3.15 lbs |
| Gross Weight |
3.65 lbs |
MA220
Meltric Plugs & Receptacles