Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
796M4 Meltric Plugs & Receptacles, Metal Angle, 45 Degeree, Oversized,
796M4 Meltric Plugs & Receptacles, Metal Angle, 45 Degeree, Oversized,
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Metal Angle, 45 Degeree, Oversized,
Specifications
Specifications
| Manufacturer Part Number |
796M4 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
Metal Angle, 45 Degeree, Oversized, Mounts on Oversized Box Only |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Angle Adapter |
| For Use With |
DR250, DS200 Series |
| Comments |
Angle Adapter 45 Degree Metal Blue Size 6 |
| Net Weight |
3.2 lbs |
| Gross Weight |
3.685 lbs |
796M4
Meltric Plugs & Receptacles