MC1A310ATN

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MC1A310ATN GE Contactors, C-2000 Series, Mini Contactor, 3-P N/O, 240-277VAC
MFG Item Number
MC1A310ATN

MC1A310ATN GE Contactors, C-2000 Series, Mini Contactor, 3-P N/O, 240-277VAC

MFG Item Number
MC1A310ATN
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, C-2000 Series
Item #
MC1A310ATN
Mini Contactor, 3-P N/O, 240-277VAC

C-2000 Series Information

. Increases mechanical life of the contactor improving reliability of end customer equipment
  • Suitable for weak networks application by including a protecting software to avoid chattering and contactor coil burning
  • Better performance in high vibration application; wind, marine, transportation
  • Increased contact pressure reduces resistance per phase and thermal load
  • Noise reduction even in hard environments with dust and corrosion
  • Transient voltage suppressor built‑in
  • Wider temperature range operation: ‑40° to +70°C
  • Application up to 3000m without derating
  • Conversion kit for installed CK base with electronic module
  • No dimensions change to facilitate exchange of products
  • Energy efficiency: reduce on hold consumption
  • Compliant with REACH and RoHS directives

Videos

Specifications

Specifications
Manufacturer Part Number MC1A310ATN
Manufacturer GE
Product Series C-2000
Family Series GE Contactors, C-2000 Series
Description Mini Contactor, 3-P N/O, 240-277VAC Coil, 9A, 1NO Aux Contact, Screw Terminals
Nominal Coil Voltage 240 VAC, 277 VAC
Coil Voltage 240-277 VAC
Coil Type Magnetic
Poles 3NO
Auxiliary Contact 1NO
Termination Screw
General Purpose (AC1) 20 A
UL Motor Switching (AC3) 9 A
Approvals cULus
Net Weight 0.365 lbs
Gross Weight 0.385 lbs
Alternatives
B7-30-10-80
B7-30-10-80
ABB Contactors, B Series
MC1A-3-10-AT-N
MC1A-3-10-AT-N
ABB Contactors