Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MC1A-3-10-AT-N ABB Contactors, Contactor, 3-P, 600VAC/220VDC,
MFG Item Number
MC1A-3-10-AT-N

MC1A-3-10-AT-N ABB Contactors, Contactor, 3-P, 600VAC/220VDC,

MFG Item Number
MC1A-3-10-AT-N
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
MC1A-3-10-AT-N
Contactor, 3-P, 600VAC/220VDC,

Series Information

Specifications

Specifications
Manufacturer Part Number MC1A-3-10-AT-N
Manufacturer ABB
Family Series ABB Contactors
Description Contactor, 3-P, 600VAC/220VDC, 5HP@480V, 20A, 220-240V 50Hz/240-277V 60Hz Coil, 1 NO Aux,
Nominal Coil Voltage 240 VAC
Coil Voltage 240-277 VAC
Poles 3NO
Auxiliary Contact 1NO
Termination Screw
General Purpose (AC1) 20 A
Net Weight 0.375 lbs
Gross Weight 0.385 lbs