MK-VAN20

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MK-VAN20 ILME Plugs & Receptacles, ANGL BLK HD 2L-M20-SD E

MFG Item Number
MK-VAN20

MK-VAN20 ILME Plugs & Receptacles, ANGL BLK HD 2L-M20-SD E

MFG Item Number
MK-VAN20
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
MK-VAN20
ANGL BLK HD 2L-M20-SD E

Series Information

Specifications

Specifications
Manufacturer Part Number MK-VAN20
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Description ANGL BLK HD 2L-M20-SD E
Number of Contacts None (Housing Only)
Material Thermoplastic
Composition Non-Metallic
Thread Size M20
Enclosure Hood/Side Entry
Approvals CE, cURus
Net Weight 0.03 lbs
Gross Weight 0.03 lbs