ML90.200
Puls Power Supplies, Mini Line Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ML90.200 Puls Power Supplies, Mini Line Series, Power Supply, 24VDC, 3.75A, 2Ph, 90W

MFG Item Number
ML90.200

ML90.200 Puls Power Supplies, Mini Line Series, Power Supply, 24VDC, 3.75A, 2Ph, 90W

MFG Item Number
ML90.200
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, Mini Line Series
Item #
ML90.200
Power Supply, 24VDC, 3.75A, 2Ph, 90W

Mini Line Series Information

  • Single Output
  • 5~56 VDC Outputs Available
  • Up to 7.5 Amp Output Available
  • 85~550 VAC Inputs Available
  • CE, UL and C‑UL Approvals
Puls MiniLine power supplies are very compact, can be installed in seconds and are extremely reliable. PULS has reduced the number of critical components such as electrolytic capacitors and only uses the highest quality materials. The plastic housed MiniLine is available in a 25‑100 Watt range and with input voltages between 85‑550 VAC.

  • DIN Rail Mount
  • Wide DC Input Voltage
  • Rugged Plastic Housing


Videos

Specifications

Specifications
Manufacturer Part Number ML90.200
Manufacturer Puls
Product Series Mini Line
Family Series Puls Power Supplies, Mini Line Series
Description Power Supply, 24VDC, 3.75A, 2Ph, 90W 380-480V 2-Ph Input, Spring Terminal 75.2mmWx75mmHx103mmD
Power 90 W
Nominal Input Voltage 380 VAC, 480 VAC
AC Voltage 380-480 VAC
Input Frequency 47-63 Hz
Phase 2
Nominal Output Voltage 24 VDC
Output VDC 24-28 VDC
Output Current 3.75 A
Number of Outputs 1
Mounting DIN Rail
Enclosed Yes
Encapsulated No
Output Voltage Adj. Yes
Overvoltage Protection Yes
Overload Protection Yes
Short Circuit Protection Yes
Power Factor Correction No
Parallel Operation No
Remote Sensing No
Remote On/Off Control No
Operating Temperature 14-158 °F
Approvals CE, cULus, cURus, UL508, UL60950
Net Weight 0.5069 lbs
Gross Weight 0.97 lbs