Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MLBL-04G ABB Switches, LBLK LED 110-130V AC GRN
MLBL-04G ABB Switches, LBLK LED 110-130V AC GRN
Specifications
Specifications
| Manufacturer Part Number |
MLBL-04G |
| Manufacturer |
ABB |
| Family Series |
ABB Switches |
| Description |
Modular LED block - 110-130 V AC, integrated LED - Green - Illuminated |
| Type |
LED Block |
| Color |
Green |
| Comments |
110-130 VAC |
| Net Weight |
0.025 lbs |
| Gross Weight |
0.03 lbs |