MM10-115AC-PCM
Minarik Drives Drives, MM-PCM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MM10-115AC-PCM

Minarik Drives Drives, MM-PCM Series

MM10-115AC-PCM

Minarik Drives Drives, MM-PCM Series
Drive, Pot Incl.
MFG Item Number
MM10-115AC-PCM
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, MM-PCM Series
Item #
MM10-115AC-PCM
Drive, Pot Incl.

MM-PCM Series Information

  • MM Footprint: A Compact Industry Standard Footprint
  • Isolated Inputs: Accepts Floating or Grounded Signals of 0‑10VDC or 4‑20mA for Controlling the Speed of the Motor. Burr‑Brown Isolation Provides .01% Linearity
  • Speed Range and Regulation: 2% Regulation Over 60:1 Speed Range
  • User Adjustable Calibration Pots: IR Compensation, Min Speed (12 Turn), Max Speed (12 Turn), Torque Limit, Acceleration and Deceleration
  • Diagnostic LEDs: LEDs for Power, Run, Inhibit, and Current Limit Status
Similar to our MM23001C Series in length and width, the "piggyback" design allows for many additional features in a small package.

The MM‑PCM Series drive accepts non‑isolated voltage (0‑10VDC) or current (4‑20mA) signals coming from an in‑plant process, programmable logic controller, motion controller, etc. to control speed. This results in significant labor and material cost reduction compared to other systems employing a separate drive and isolation card. The drive can be wired for normally open or normally closed contacts.

Choose the MM‑PCM Series when there is a need for an isolated SCR drive with more features and better performance than the PCM20000 Series but less than that of the MM300 Series.

  • Stopping Modes: Choose N.O. or N.C. Terminals to Remotely Decelerate to a Stop by either Closing or Opening Contacts
  • Terminal Blocks: Allows Users to Easily Wire Controllers
  • Additional Features: On‑Board Line Fusing
  • Accessories: Heatsink 223‑0159, DLC600 Digital Closed Loop Controller

Specifications

Specifications
Manufacturer Part Number MM10-115AC-PCM
Manufacturer Minarik Drives
Product Series MM-PCM
Family Series Minarik Drives Drives, MM-PCM Series
Description Drive, Pot Incl.
Output Armature Voltage (DC) 0-90 VDC
Operating Temperature 50-104 °F
Max Armature Current (DC) 10 A
Nominal Input Voltage 120 VAC
Feedback Armature
Operator Controls Built In
Approvals CE, cUL, UL
Comments Potentiometer Included.
Nominal Armature VDC 36 VDC, 12 VDC, 24 VDC, 48 VDC, 90 VDC
Net Weight 0.86 lbs
Gross Weight 1.21 lbs
Alternatives
KBIC-120
KBIC-120
KB Electronics Drives, KBIC Series
LGM103-10
LGM103-10
American Control Electronics Drives, LGM Series