MM31750B
Minarik Drives Drives, MM31000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MM31750B

Minarik Drives Drives, MM31000 Series

MM31750B

Minarik Drives Drives, MM31000 Series
DC Drive, Pot Incl.
MFG Item Number
MM31750B
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, MM31000 Series
Item #
MM31750B
DC Drive, Pot Incl.

MM31000 Series Information

  • Small Package: Fits Where Other Drives Can't
  • Low Cost: Designed for OEMs
  • Speed Range and Regulation: 3% Regulation Over 20:1 Speed Range
  • User Adjustable Calibration Pots: IR Compensation, Min Speed and Max Speed
  • Removable Terminal Barrier: Greatly Reduces Miswiring; Easy Installation
Minarik offers the MM31000 Series of drives for cost sensitive variable‑speed applications. These light‑weight compact drives control DC brushtype motors ranging from 1/50 to 1/4 HP, without any additional components required. Reduced circuitry allows the cost to decrease significantly and also lends to a very compact package, ideal for original equipment manufacturers.

Several of the drives come with a speed pot already mounted on the drive. A pre‑wired removable terminal barrier on the MM31000 Series eliminates nearly half of the wiring required for other drives. Using full‑wave rectification of the AC line input, these SCR drives provide moderate 20:1 speed range.

  • Optional Pre‑Mounted Speed Potentiometer: Reduces Wiring Time and Makes a Compact Package

Specifications

Specifications
Manufacturer Part Number MM31750B
Manufacturer Minarik Drives
Product Series MM31000
Family Series Minarik Drives Drives, MM31000 Series
Description DC Drive, Pot Incl.
AC Voltage 109-127 VAC
Output Armature Voltage (DC) 0-90 VDC
Operating Temperature 50-131 °F
Max Armature Current (DC) 3 A
Nominal Input Voltage 120 VAC
Operator Controls Built In
Comments Potentiometer Included.
Nominal Armature VDC 36 VDC, 12 VDC, 24 VDC, 48 VDC, 90 VDC
Net Weight 0.5 lbs
Gross Weight 0.5 lbs
Alternatives
15DV1A
15DV1A
Dart Controls Drives, 15 Series
SPM100-3-PT1
SPM100-3-PT1
American Control Electronics Drives, SPM Series