MMB.50C2
HellermannTyton Cable Tie Mounts

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MMB.50C2 HellermannTyton Cable Tie Mounts, Masonry Cable Tie Mount, 1.24in. Long,
MFG Item Number
MMB.50C2

MMB.50C2 HellermannTyton Cable Tie Mounts, Masonry Cable Tie Mount, 1.24in. Long,

MFG Item Number
MMB.50C2
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Tie Mounts, Series
Item #
MMB.50C2
Masonry Cable Tie Mount, 1.24in. Long,

Series Information

Specifications

Specifications
Manufacturer Part Number MMB.50C2
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Tie Mounts
Description Masonry Cable Tie Mount, 1.24in. Long, .25in. Hole Dia, .18in. Max Cable Tie Width, PA66STHS, Black, 100/pkg
Mounting Screw
Color Black
Height 0.37 "
Width 0.375 "
Depth 1.24 "
Material Polyamide
Net Weight 0 lbs
Gross Weight 0.255 lbs