CSBS-14-P50

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CSBS-14-P50 Ilsco Terminals, CSBS Series, 16-14 COOL SEAL BUTT SPLICE
MFG Item Number
CSBS-14-P50

CSBS-14-P50 Ilsco Terminals, CSBS Series, 16-14 COOL SEAL BUTT SPLICE

MFG Item Number
CSBS-14-P50
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, CSBS Series
Item #
CSBS-14-P50
16-14 COOL SEAL BUTT SPLICE

CSBS Series Information


Specifications

Specifications
Manufacturer Part Number CSBS-14-P50
Manufacturer Ilsco
Product Series CSBS
Family Series Ilsco Terminals, CSBS Series
Description 16-14 COOL SEAL BUTT SPLICE
Terminal Type Butt Connector
Wire Size Range 14-16 AWG
Insulated Insulated
Insulation Material Nylon
Color Blue
Material Copper Alloy
Maximum Temperature 221 °F
Approvals UL
Net Weight 0 lbs
Gross Weight 0.23 lbs