MMX12AA7D0F0-0

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MMX12AA7D0F0-0

Eaton Drives, M-Max Series

MMX12AA7D0F0-0

Eaton Drives, M-Max Series
MMX 1P 230V/230V 3P,7.0A,2.0HP,FS2,W EMC
MFG Item Number
MMX12AA7D0F0-0
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Drives, M-Max Series
Item #
MMX12AA7D0F0-0
MMX 1P 230V/230V 3P,7.0A,2.0HP,FS2,W EMC

M-Max Series Information

  • Ease of Use ‑ Preset Application Macros, Startup Wizard, Diagnostic Capabilities
  • Compact, Space‑Saving Design
  • Rugged and Reliable ‑ 150% for One Minute, 50C Rated, Conformal Coated Boards
  • DIN Rail and Screw Mountable
  • Side‑by‑Side Installation
Eaton's M‑Max Series Sensorless Vector Adjustable Frequency AC Drives are the next generation of drives specifically engineered for today's machinery applications. These microprocessor‑based drives have standard features that can be programmed to tailor the drive's performance to suit a wide variety of application requirements. The M‑Max product line uses a 32‑bit microprocessor and insulated gate bipolar transistors (IGBTs) that provide quiet motor operation, high motor efficiency, and smooth low‑speed performance. The size and simplicity of the M‑Max make it ideal for hassle‑free installation. Models rated at 575 volts, three‑phase, 50/60 Hz are available in sizes ranging from 1 to 7‑1/2 hp. Models rated at 480 volts, three‑phase, 50/60 Hz are available in sizes ranging from 1/2 to 10 hp. Models rated at 240 volts, single‑ or three‑phase, 50/60 Hz are available in sizes ranging from 1/4 to 3 hp. Models rated at 115 volts, single‑phase, 50/60 Hz are available in the 1/4 to 1‑1/2 hp size range.

The standard drive includes a digital display, and operating and programming keys on a visually appealing, efficient application programming interface. The display provides drive monitoring, as well as adjustment and diagnostic information. The keys are used for digital adjustment and programming of the drive, as well as for operator control. Separate terminal blocks for control and power wiring are provided for customer connections.

  • Industry Leading Efficiency Delivers Energy Savings to the Customer
  • Integrated EMC Filters Make the Unit Suitable for Commercial and Industrial Networks
  • Temperature‑Controlled Fan
  • RS‑485/Modbus as Standard
  • PID Controller as Standard
  • Several Fieldbus Options

Videos

Specifications

Specifications
Manufacturer Part Number MMX12AA7D0F0-0
Manufacturer Eaton
Product Series M-Max
Family Series Eaton Drives, M-Max Series
Description Eaton M-Max Series sensorless vector adjustable frequency drive, Single-phase in, three-phase out, 230V input and output voltage, 7.0A, 2.0HP, FS2, W EMC
Phase 1
HP (Constant Torque Rating) 2 hp
Amps (Constant Torque Rating) 7 A
Brake DC Injection
Closed Loop No
AC Line Regenerative No
Operator Controls Built In
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Mounting Panel
Nominal Input Voltage 208 VAC, 240 VAC
AC Voltage 200-240 VAC
Frequency 320 Hz
Frame Size FS2
Protection Rating IP20
Dynamic Braking Not Available
Height 7.68 "
Width 3.54 "
Depth 4.14 "
Comments DIN rail and screw mountable, conformal coated boards. Includes EMC filter.
Net Weight 1.5 lbs
Gross Weight 3 lbs
Alternatives
DM1-127D8EB-S20S
DM1-127D8EB-S20S
Eaton Drives, DM1 PRO Series