Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MP1-30B00 ABB Switches, Pushbutton, Mom, Blk, Flush,
MFG Item Number
MP1-30B00

MP1-30B00 ABB Switches, Pushbutton, Mom, Blk, Flush,

MFG Item Number
MP1-30B00
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
MP1-30B00
Pushbutton, Mom, Blk, Flush,

Series Information

Specifications

Specifications
Manufacturer Part Number MP1-30B00
Manufacturer ABB
Family Series ABB Switches
Description Pushbutton, Mom, Blk, Flush, Non-Ill, 22mm Mounting, Includes Contact Carrier, Chrome Metal Bezel
Illuminated No
Operation Momentary
Mounting 22 mm
Operator Size (mm) 22 mm
Bezel Metal Round
Lens/Button Shape Round Flush
Operator Color Black
Net Weight 0.09 lbs
Gross Weight 0.09 lbs
Alternatives
MP1-40B
MP1-40B
ABB Switches