Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MP1-40B ABB Switches, Pushbutton Operator, Mom, Blk, Flush
MFG Item Number
MP1-40B

MP1-40B ABB Switches, Pushbutton Operator, Mom, Blk, Flush

MFG Item Number
MP1-40B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
MP1-40B
Pushbutton Operator, Mom, Blk, Flush

Series Information

Specifications

Specifications
Manufacturer Part Number MP1-40B
Manufacturer ABB
Family Series ABB Switches
Description Pushbutton Operator, Mom, Blk, Flush Non-Ill, 22mm Mounting, Blk Plastic Bezel, Includes Contact Carrier
Illuminated No
Operation Momentary
Mounting 22 mm
Operator Size (mm) 22 mm
Bezel Plastic Round
Lens/Button Shape Round Flush
Operator Color Black
Net Weight 0.05 lbs
Gross Weight 1.25 lbs
Alternatives
MP1-10B
MP1-10B
ABB Switches
MP1-30B
MP1-30B
ABB Switches