Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MP1-10B

ABB Switches

MP1-10B

ABB Switches
PB MOM BLK FLUSH
MFG Item Number
MP1-10B
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
MP1-10B
PB MOM BLK FLUSH

Series Information

Specifications

Specifications
Manufacturer Part Number MP1-10B
Manufacturer ABB
Family Series ABB Switches
Description Modular Pushbutton - Momentary - Flush - Black - Non-illuminated - Black plastic - No contact block
Illuminated No
Operation Momentary
Mounting 22 mm
Operator Size (mm) 22 mm
Bezel Plastic Round
Lens/Button Shape Round Flush
Operator Color Black
Net Weight 0.0312 lbs
Gross Weight 0.031 lbs
Alternatives
MP1-30B
MP1-30B
ABB Switches
M22S-D-S
M22S-D-S
Eaton Switches, M22 Series
MP1-40B
MP1-40B
ABB Switches